Beli hanna ph meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hanna Instruments edge Dedicated pH/ORP Meter
    Mulai

    Rp23.999.900

    Hanna Instruments edge Dedicated pH/ORP Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
  2. Hanna Instruments pH Meter Portable (Pengukur pH)
    Mulai

    Rp3.499.900

    Hanna Instruments pH Meter Portable (Pengukur pH)
    Deskripsi:
    The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode.  This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracy
    atribut:
    • pH Resolution (pH): 0.01
  3. Hanna Instruments Foodcare Meat pH Tester
    Mulai

    Rp6.899.900

    Hanna Instruments Foodcare Meat pH Tester
    Deskripsi:
    The HI981036 Meat pH Tester has been carefully designed to take direct pH measurements during meat processing. The built-in probe features an open reference junction, conical glass tip, and a removable sleeve design, making it ideal for measuring the pH of meat.0.01 resolution with ±0.05 pH accuracySpecialized electrode for spot checking the pH during meat processing Comes with everything necessary to start measuring right away
    atribut:
    • pH Range (pH): 0 to 12
    • pH Resolution (pH): 0.01
    • pH Calibration: automatic one or two-point with standard buffers (pH 4.01 and 7.01)
    • pH Electrode: pH electrode with conical tip and removable sleeve junction
    • Automatic Shut-off: user selectable: off, 8 or 60 min.
    • Battery Type/Life: CR2032 lithium ion battery (1) / approximately 1000 hours of continuous use
    • Environment: 0 to 50°C (32 to 122°F); RH 95% max
    • Dimensions (mm): 50x148x21 (2x5.8x0.9”)
    • Accuracy (pH): ±0.05 (@ 25 °C / 77 °F)
  4. Hanna Instruments Waterproof Portable pH/Temperature Meter
    Mulai

    Rp21.999.900

    Hanna Instruments Waterproof Portable pH/Temperature Meter
    Deskripsi:
    The HI991001 is a compact, waterproof, portable pH/temperature meter that is supplied complete including a rugged carrying case and a unique titanium body pH electrode that has a built-in temperature sensor. The meter features a large, dual level LCD display for easy viewing of the pH, temperature, and status indicators. The operation of the meter is simplified to two buttons. The HI991001 has an exceptional long battery life of 1400 hours of continuous use.
    atribut:
    • Accuracy (mV): +/-1 (pH-mV)
    • Automatic Shut-off: User selectable: after 8 min, 60 min or disabled
    • Battery Type/Life: 1.5V (3) AAA / approximately 1400 hours of continuous use
    • Dimensions (mm): 154x63x30 (6.1x2.5x1.2\")
    • IP Protection: IP67
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • Range (mV): +/-825 (pH‐mV)
    • Resolution (mV): 1 (pH‐mV)
    • Temperature Accuracy (°C): +/-0.5 (up to 60); +/-1.0 (outside) / +/-1 degree F (up to 140 degree F); +/-2.0 degree F (outside)
    • Temperature Range (°C): -5.0 to 80.0 / 23.0 to 176.0 degree F
    • Temperature Resolution (°C): 0.1 / 0.1 degree F
    • pH Accuracy: +/-0.02; +/-0.1
    • pH CAL Check (electrode diagnostics): Probe condition indicator
    • pH Calibration: Automatic, at one or two points with two sets of standard buffers (pH 4.01 / 7.01 / 10.01 or pH 4.01 / 6.86 / 9.18)
  5. Hanna Instruments pH Meter
    Mulai

    Rp10.999.900

    Hanna Instruments pH Meter
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
  6. Hanna Instruments pH 9.18 Calibration Buffer in FDA Bottle
    Mulai

    Rp1.599.900

    Hanna Instruments pH 9.18 Calibration Buffer in FDA Bottle
    Deskripsi:
    HI8009L is a premium quality pH 9.18 calibration buffer that is NIST traceable and contained in an opaque, light-tight bottle that meets FDA requirements. Hanna calibration buffers have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna’s line of calibration buffers have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.Accuracy of +/- 0.01 pH @ 25°CTemperature chart of the actual pH value at various temperatures printed on each bottleAir-tight seal
    atribut:
    • Certificate of Analysis: no
    • Size (ml): 500
    • FDA Bottle: yes
    • Accuracy (pH): ±0.01
    • pH Value at 25°C: 9.18
  7. Hanna Instruments Leather and Paper pH Portable Meter
    Mulai

    Rp30.999.900

    Hanna Instruments Leather and Paper pH Portable Meter
    Deskripsi:
    The Hanna Instruments HI99171 is a durable, waterproof, and portable pH and temperature meter designed specifically for leather and paper analysis. Automatic calibration is performed at one or two points with two sets of buffers. All calibration and measurement readings are automatically compensated for temperature variations.
    atribut:
    • Accuracy (mV): +/-1 (pH-mV)
    • Automatic Shut-off: User selectable: after 8 min, 60 min or disabled
    • Battery Type/Life: 1.5V (3) AAA / approximately 1400 hours of continuous use
    • Dimensions (mm): 154x63x30 (6.1x2.5x1.2\")
    • IP Protection: IP67
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • Range (mV): +/-825 (pH‐mV)
    • Resolution (mV): 1 (pH‐mV)
    • Temperature Accuracy (°C): +/-0.5 (up to 60); +/-1.0 (outside) / +/-1 degree F (up to 140 degree F); +/-2.0 degree F (outside)
    • Temperature Range (°C): -5.0 to 105.0 / 23.0 to 221.0 degree F
    • Temperature Resolution (°C): 0.1 / 0.1 degree F
    • pH Accuracy: +/-0.02
    • pH CAL Check (electrode diagnostics): Probe condition indicator
    • pH Calibration: Automatic, at one or two points with two sets of buffers (standard 4.01, 7.01,10.01 or NIST 4.01, 6.86, 9.18)
  8. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  9. Hanna Instruments Multiparameter Photometer and pH Meter
    Mulai

    Rp35.999.900

    Hanna Instruments Multiparameter Photometer and pH Meter
    Deskripsi:
    HI83303 is a compact, multiparameter photometer for use in aquaculture applications. The meter is one of the most advanced photometers available with an innovative optical design that utilizes a reference detector and focusing lens to eliminate errors from changes in the light source and from imperfections in the glass cuvette. This meter has 20 different programmed methods measuring 12 key water quality parameters and also offers an absorbance measurement mode for performance verification and for users that would like to develop their own concentration versus absorbance curves. Aquaculture parameters include alkalinity, calcium, nitrite, and phosphate which are critical to maintaining a healthy system. It also contains parameters specific to either a marine or freshwater environment. To save valuable laboratory benchtop space, the HI83303 doubles as a professional pH meter with its digital pH/temperature electrode input. Now one meter can be used for both photometric and pH measurements.
    atribut:
    • Battery Life: >500 photometric measurements or 50 hours of continuous pH measurement
    • Battery Type: 3.7 VDC Li-polymer rechargeable battery
    • Connectivity: USB-A host for flash drive micro-USB-B for power and computer connectivity
    • Cuvette Diameter (mm): 24.6
    • Cuvette Type: Round
    • Dimensions (mm): 206x177x97
    • Display: 128x64 pixel LCD with backlight
    • GLP: Calibration data for connected pH electrode
    • Input Channels: 1 pH electrode input and 5 photometer wavelengths
    • Logging Memory: 1000 readings
    • Logging Type: Log on demand with user name and sample ID optional input
    • Number of Methods: 128 max.
    • Operating Environment (°C): 0 to 50.0, 0 to 95% RH, non-condensing
    • Photometer/Colorimeter Light Detector: Silicon Photodetector
    • Power Supply: 5 VDC USB 2.0 power adapter with USB-A to micro-USB-B cable (included)
    • Spectral Bandwidth (nm): 8
    • Voltage (V): 115
    • Wavelength Accuracy (nm): ±1
    • pH Electrode: digital pH electrode (not included)
  10. Hanna Instruments pH meter Main Body with Calibration Certificate (Pengukur pH)
    Mulai

    Rp15.999.900

    Hanna Instruments pH meter Main Body with Calibration Certificate (Pengukur pH)
    atribut:
    • Power Supply: 1x9V alkaline battery (included for testing)
    • Size (mm): 80x36x145
    • Accessories: Electrode, Electrode Cleaning Solution (2 doses), Standard Solution pH 7.01, 1413 microS/cm, 1382 ppmx1 dose each, Carrying Case
    • Body Color: Blue
    • Calibration: 1 point (manual, pH/conductivity only)
  11. Hanna Instruments Combo pH/Conductivity/TDS Tester
    Mulai

    Rp9.999.900

    Hanna Instruments Combo pH/Conductivity/TDS Tester
    Deskripsi:
    The HI98129 makes measuring pH quick and easy! This lightweight, waterproof tester offers high accuracy pH, low range EC/TDS (0 to 3999 µS/cm EC/ 0 to 2000 ppm TDS) and temperature measurements in a single handheld unit! No more switching between meters for your routine measurements.
    atribut:
    • Battery Type/Life: 1.5V (4) / approx. 100 hours of continuous use, auto-off after 8 minutes of non-use
    • Dimensions (mm): 163x40x26 (6.4x1.6x1.0\")
    • EC Accuracy: +/-2% F.S.
    • EC to TDS Conversion Factor: 0.45 to 1
    • EC/TDS Temperature Compensation (°C): Automatic with Beta Adjustable from 0.0 to 2.4% /
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • TDS Accuracy: +/-2% F.S.
    • pH Temperature Compensation: Automatic
  12. Hanna Instruments Portable pH/mV Meter
    Mulai

    Rp21.999.900

    Hanna Instruments Portable pH/mV Meter
    Deskripsi:
    The HI8424 is a compact, waterproof, portable pH/mV/temperature meter that is supplied complete with a protective carrying case, PEI plastic body pH electrode, stainless steel temperature probe, calibration buffer sachets, and cleaning solution sachets. The meter features automatic calibration at one or two points as well as Automatic Temperature Compensation (ATC) when the temperature probe is connected.
    atribut:
    • Accuracy (mV): +/-0.2; +/-1
    • Automatic Shut-off: After 20 minutes of non-use (can be disabled)
    • Battery Type/Life: 9V / approximately 150 hours of continuous use
    • Dimensions (mm): 164x76x45 (6.5x3.0x1.8\")
    • Ordering Information: HI8424 is supplied with HI1230B pH electrode, HI7662 temperature probe, HI70004 pH 4.01 buffer solution sachet, HI70007 pH 7.01 buffer solution sachet, HI700601 electrode cleaning solution sachets (2), battery, protective case and instructions.
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • Temperature Compensation: Automatic from -20.0 to 120.0 degree C (-4.0 to 248.0 degree F) or Manual without temperature probe connected
    • Temperature Probe: HI7662 stainless steel temperature probe with 1 m (3.3') cable (included)
    • Temperature Range (°C): -20.0 to 120.0 / -4.0 to 248.0 degree F
    • Temperature Resolution (°C): 0.1 / 0.1 degree F
    • Weight (g): 180 (6.3oz.)
    • pH Accuracy: +/-0.01
    • pH Calibration: Automatic, at one or two points with three standard buffers (4.01, 7.01,10.01)
    • pH Electrode: HI1230B PEI body pH probe with BNC connector and 1 m (3.3') cable (included)
    • pH Input Impedance (ohm): 10¹²
  13. Hanna Instruments Research Grade pH/ORP Meter
    Mulai

    Rp49.999.900

    Hanna Instruments Research Grade pH/ORP Meter
    Deskripsi:
    The HI5221 is an advanced research grade benchtop pH/mV meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5221 is rich in features including five-point calibration, selectable resolution, data logging, alarm limits, comprehensive GLP, and much more. This meter retains simplicity with both dedicated keys for routine operation and virtual keys that guide the user through setup options.The HI5221 ensures confidence in measurements with the exclusive Hanna Instruments CAL Check feature that alerts the user to potential problems during calibration including if the buffer is contaminated or the probe needs to be cleaned.Large Color LCDCAL CheckCapacitive Touch Keypad
    atribut:
    • Temperature Probe: HI7662-T stainless steel temperature probe with 1 m (3.3’) cable (included)
    • Calibration pH: automatic, up to five point calibration, eight standard buffers available (1.68, 3.00, 4.01, 6.86, 7.01, 9.18, 10.01,12.45) and five custom buffers
    • Input Channel: 1 - pH/ORP
    • Electrode/Probe: HI1131B glass body pH electrode with BNC connector and 1 m (3.3’) cable (included)
    • Display: color graphic LCD with on-screen help, graphing, and custom color configuration
    • Accuracy (pH): ±0.1, ±0.01, ±0.002 ±1 LSD at 25°C/77°F
    • Connectivity: USB
    • Dimensions (mm): 160x231x94 (6.3x9.1x3.7inch)
    • Environment Temperature (°C): 0 to 50 (32 to 122°F; 273 to 323 K), RH max 95% non-condensing
    • GLP: calibration data including date, time, buffers used, offset and slope
    • Logging: record: 100,000 data point storage, 100 lots with 50,000 records/lot; interval: settable between 1 second and 180 minutes max log time; type: automatic, manual, AutoHold
    • Power Supply (V): 12DC adapter (included)
    • Temperature Accuracy (°C): ±0.2, ±0.4 °F, ±0.2 K
    • Temperature Range (°C): -20.0 to 120.0 °C, -4.0 to 248.0°F, 253.15 to 393.15 K
    • pH Range (pH): -2.0 to 20.0, -2.00 to 20.00, -2.000 to 20.000
    • pH Resolution (pH): 0.1, 0.01, 0.001
    • pH Temperature Compensation (°C): Manual or automatic from -20.0 to 120.0°C (-4.0 to 248.0°F)
  14. Onehealth Masker KN95 (Masker KN95)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Onehealth Masker KN95 (Masker KN95)
    Deskripsi:
    - Masker medis 5 lapis- BFE 99% Nelson Labs Certified- Efektif filter bakteri dan polusi s/d 99%KEMENKES RI AKD 20903121501
    atribut:
    • Type: Earloop
  15. Hanna Instruments edge Multiparameter pH Meter
    Mulai

    Rp22.999.900

    Hanna Instruments edge Multiparameter pH Meter
    Deskripsi:
    edge tablet style meter is a groundbreaking design that is the culmination of Hanna's vision, design capabilities, integrated production and world class R&D. The edge meter is only 0.5” thick yet rich in features to accommodate the needs of a vast amount of customers. For those that prefer very simplistic operation there is a basic mode operation with a simplified menu and options. For those who require advanced features there is the full featured standard operating mode. The edge HI2020 pH kit can be upgraded at any time with additional probes to measure Conductivity or Dissolved Oxygen.
    atribut:
    • Dissolved Oxygen Resolution (ppm): 0.01, 0.1% saturation
  16. Hanna Instruments Multiparameter Bluetooth Portable pH/EC/OPDO Meter
    Mulai

    Rp149.999.900

    Hanna Instruments Multiparameter Bluetooth Portable pH/EC/OPDO Meter
    Deskripsi:
    Functional and accurate, this meter is capable of testing 13 different water quality parameters using pH, EC, and optical DO sensors. Transfer data to a smart device for review or sharing with the integrated Bluetooth connection and Hanna Lab App.
    atribut:
    • Connectivity: USB to PC with HI9298194 Hanna software installed
    • DO Range (ppm): 0.0 to 500.0 %; 0.00 to 50.00 (mg/L)
    • Dimensions (mm): 185x93x35.2
    • EC Calibration: Automatic single point; with six standard solutions (84 µS/cm; 1413 µS/cm; 5.00 mS/cm; 12.88 mS/cm; 80.0 mS/cm; 111.8 mS/cm) or custom point
    • EC Range (mS/cm): 0 to 200 (absolute EC up to 400)
    • GLP: Yes
    • ORP Calibration: Automatic at one custom point (relative mV)
    • ORP Range (mV): ±2000.0
    • Operating Environment (°C): 0 to 50; RH 100% (IP67)
    • Power Consumption (hour): approximately 360 of continuous use without backlight (50 with backlight)
    • Power Supply: 1.5V AA batteries (4)
    • Resitiviy Range: 0 to 999999 ©·cm; 0 to 1000.0 k©·cm; 0 to 1.0000 M©·cm
    • Salinity Range (PSU): 0.00 to 70.00
    • TDS Range (ppm): 0 to 400000 (mg/L)
    • Temperature Calibration: Automatic at one custom point
    • Temperature Range: -5.00 to 55.00°C; 23.00 to 131.00°F; 268.15 to 328.15K
    • mV Range (mV): ± 600.0
    • pH Calibration: automatic one; two; or three points with automatic recognition of five standard buffers (pH 4.01; 6.86; 7.01; 9.18; 10.01) or one custom buffer
    • pH Range (pH): 0.00 to 14.00
Daftar Harga hanna ph meter Terbaru October 2026
Hanna Instruments pH meter (Pengukur pH)Rp2.799.900
Hanna Instruments edge Dedicated pH/ORP MeterRp23.999.900
Hanna Instruments pH Meter Portable (Pengukur pH)Rp3.499.900
Hanna Instruments Foodcare Meat pH TesterRp6.899.900
Hanna Instruments Waterproof Portable pH/Temperature MeterRp21.999.900
Hanna Instruments pH MeterRp10.999.900
Hanna Instruments pH 9.18 Calibration Buffer in FDA BottleRp1.599.900
Hanna Instruments Leather and Paper pH Portable MeterRp30.999.900
Smart Sensor pH MeterRp729.900
Hanna Instruments Multiparameter Photometer and pH MeterRp35.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)